Zoro Homepage

1/2 T-591 NO LEAD PEX STOP

  • Mfr # 114-513NL

  • Zoro # G1768115


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Connection Type
PEX x PEX
Standards
110 CWP, ASTM F 1807
Size
1/2" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-513NL
Zoro #
G1768115
UPC #
662545087610
Country of Origin
Indonesia

Dimensions

Size
1/2" x 1/2"

Details

Connection Type
PEX x PEX
Standards
110 CWP, ASTM F 1807

Description

1/2 T-591PNL No Lead Chrome Brass Stop Straight Valve, PEX

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.