Shop ZORO SELECT
See all product information
Create Account
Seamless 316 Stainless Steel Tubing, 0.43 in ID, 1/2 in OD, 6 ft L, 0.04 in Thick, 2,339 psi at 72F
- Mfr # ZUSA-HTM-30
- Zoro # G3087147
product price:Â
$
56.69
/ea
Key Features
Outside Diameter
1/2 in
Wall Thickness
0.035 in
Tube Material
316 Stainless Steel
Tube Length
6 ft
Inside Diameter
0.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-HTM-30
- Zoro #
- G3087147
- UPC #
- -
- Country of Origin
- Multiple
- Tube Material
- 316 Stainless Steel
- Standards
- ASTM 269
- Temp. Range
- -325 Degrees to 1,500 Degrees F
- Max. Pressure
- 2339 psi @ 72 Degrees F
- Type
- Seamless
- Item
- Tubing
- Resistance Properties
- Corrosion Resistant, Pitting Resistant
- Maximum Operating Pressure
- 2,339 psi @ 72 Degrees F
- Minimum Operating Temperature
- -325 Degrees F
- Features
- Ductile at Elevated Temperatures
- Cleaned and Capped
- No
- Tube Form
- Straight
- Industry Application
- Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
- Material
- 316 Stainless Steel
- Maximum Operating Temperature
- 1,500 Degrees F
- Market
- Industrial
- Material Grade
- 316
- Fabrication
- Seamless
- Temper
- Annealed
- For Environment
- Marine
- System of Measurement
- Inch
- Shell Material
- 316 Stainless Steel
- Traction Material
- 316 Stainless Steel
Dimensions
- Outside Diameter
- 1/2 in
- Wall Thickness
- 0.035 in
- Tube Length
- 6 ft
- Inside Diameter
- 0.43 in
- Outside Dia. Tolerance
- +0.010 in /-0.010 in
- Outside Dia.
- 1/2 in
- Inside Dia.
- 0.43 in
- Outside Diameter Tolerance
- +/-0.01 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Ductile at Elevated Temperatures
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.43 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 2,339 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.