
1/4" LONG TURN 90 ELBOW
Mfr # 450-131
Zoro # G1070206
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1/4" x 3/8"
Connection Type
Copper x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-131
Zoro #
G1070206
UPC #
662545046372
Country of Origin
Korea, Republic of
Dimensions
Size
1/4" x 3/8"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper
Description
1/4"(ID) 3/8"(OD) Copper 90° Long Turn Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.