Zoro Homepage

1/8" SS304 TEE

  • Mfr # 404-100

  • Zoro # G1077215


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x FNPT x FNPT
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-100
Zoro #
G1077215
UPC #
662545097091
Country of Origin
China

Dimensions

Size
1/8"

Details

Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x FNPT x FNPT
Item
Tee
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

1/8" .304 Stainless Steel Tee, FNPT x FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.