Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" 45 SS304 ELBOW

  • Mfr # 404-029

  • Zoro # G1072306


product price: $61.55
/ea

Key Features

Specific Fitting Shape
45 Degrees
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-029
Zoro #
G1072306
UPC #
662545096827
Country of Origin
China

Dimensions

Size
2-1/2"

Details

Specific Fitting Shape
45 Degrees
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Item
Elbow
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

The LEGEND VALVE 404-029 is a stainless steel elbow fitting designed to change the direction of flow in a piping system. It features a 45-degree angle and FNPT x FNPT end connections. Material: 304 stainless steel. Intended for use in piping systems; verify compatibility with fluids and applicable standards within the rated temperature/pressure ranges.

Key Features:

  • Material: 304 stainless steel
  • FNPT x FNPT end connections
  • 45-degree long-radius elbow
  • Pressure Rating: Max. pressure of 218 psi at 302°F, 239 psi at 212°F, and 290 psi at -4 to 100°F
  • Standards: 218 psi @ 302°F; 239 psi @ 212°F; 290 psi @ -4°F to 100°F; lead-free per applicable standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.