
2-1/2" S-451 CHECK VALVE NL
Mfr # 105-209NL
Zoro # G1791014
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP
Size
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105-209NL
Zoro #
G1791014
UPC #
662545090825
Country of Origin
Indonesia
Dimensions
Size
2-1/2"
Details
Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP
Description
2-1/2" S-451 Brass Swing Check Valve NL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.