Zoro Homepage

2" C X F ADAPTER

  • Mfr # 450-708

  • Zoro # G1067850


product price: $35.59
/ea

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
2" x 2-1/8 x 2
Connection Type
Copper x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-708
Zoro #
G1067850
UPC #
662545038865
Country of Origin
Korea, Republic of

Dimensions

Size
2" x 2-1/8 x 2

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x FNPT

Description

2" (ID) 2-1/8" x 2"(OD) Copper FNPT Adapter, C x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.