Zoro Homepage

2" T-574 BLACK DIELECTRIC

  • Mfr # 301-338

  • Zoro # G1789097


product price: $47.99
/ea

Key Features

Standards
180°F Max. Temp., 200 CWP
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Size
2"
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-338
Zoro #
G1789097
UPC #
662545021843
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"

Details

Standards
180°F Max. Temp., 200 CWP
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Connection Type
FNPT x FNPT

Description

2" T-574 Black Dielectric Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.