
21/2 X 11/2 X 21/2 COPPER RED
Mfr # 450-290
Zoro # G1797040
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
2-1/2"x1-1/2"x2-1/2"
Connection Type
Copper x Copper x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-290
Zoro #
G1797040
UPC #
662545047287
Country of Origin
Korea, Republic of
Dimensions
Size
2-1/2"x1-1/2"x2-1/2"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper x Copper
Description
2-1/2" x 1-1/2" x 2-1/2"(ID) 2-5/8" x 1-5/8" x 2-5/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.