Zoro Homepage

21/2 X 2 X 11/4 COPPER RED TEE

  • Mfr # 450-294

  • Zoro # G1072909


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
2-1/2" x 2" x 1-1/4"
Connection Type
Copper x Copper x Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-294
Zoro #
G1072909
UPC #
662545047317
Country of Origin
Korea, Republic of

Dimensions

Size
2-1/2" x 2" x 1-1/4"

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper x Copper

Description

2-1/2" x 2" x 1-1/4"(ID) 2-5/8" x 2-1/8" x 1-3/8"(OD) Copper Reducing Tee, C x C x C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.