Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"x2"x3/4" NL PEX TEE-F1960

  • Mfr # 462-233NL

  • Zoro # G1102729


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Standards
ASTM F 1960, CSA 137.5
Connection Type
PEX
Size
2" x 2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-233NL
Zoro #
G1102729
UPC #
662545127606
Country of Origin
China

Dimensions

Size
2" x 2" x 3/4"

Details

Standards
ASTM F 1960, CSA 137.5
Connection Type
PEX

Description

2" x 2" x 3/4" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.