
3 CXF ADAPTER
Mfr # 450-710
Zoro # G1101304
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
3" x 3-1/8 x 3
Connection Type
Copper x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-710
Zoro #
G1101304
UPC #
662545048871
Country of Origin
Korea, Republic of
Dimensions
Size
3" x 3-1/8 x 3
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x FNPT
Description
3"(ID) 3-1/8" x 3"(OD) Copper FNPT Adapter, C x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.