Zoro Homepage

3/4-1 STEM EXTENSION KIT 1002

  • Mfr # 101-914

  • Zoro # G1083944


product price: $16.65
/ea

Key Features

Size
3/4" ~ 1"
Length
1 in
Height
1.3 in
Width (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-914
Zoro #
G1083944
UPC #
662545132150
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4" ~ 1"
Length
1 in
Height
1.3 in
Width (In.)
4-1/2 in

Description

3/4-1 STEM EXTENSION KIT 1002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.