Zoro Homepage

3/4" NL TMV MIP FIT ADPT KIT

  • Mfr # 115-264NLM

  • Zoro # G1840949


product price: $14.55
/ea

Key Features

Size
3/4"
Width (In.)
3.3 in
Length
2.1 in
Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-264NLM
Zoro #
G1840949
UPC #
662545119922
Country of Origin
China

Dimensions

Size
3/4"
Width (In.)
3.3 in
Length
2.1 in
Height
1-1/2 in

Description

3/4" NL TMV MIP FIT ADPT KIT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.