
3/4" T-548 SATIN SILLCOCK
Mfr # 107-442
Zoro # G1803115
product price: $33.20
/eaKey Features
Body Material
Brass
Size
3/4"
Standards
125 PSI Max Temp. 180°F
Connection Type
FNPT x MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-442
Zoro #
G1803115
UPC #
662545080864
Country of Origin
Indonesia
Dimensions
Size
3/4"
Details
Body Material
Brass
Standards
125 PSI Max Temp. 180°F
Connection Type
FNPT x MGHT
Description
3/4" T-448 Satin Brass Commercial Ball Valve Sillcock w/ Softouch Handle & Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.