Zoro Homepage

3/4" T-553 VACUUM BRKR NO LEAD

  • Mfr # 107-194NL

  • Zoro # G1854766


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Body Material
Brass
Size
3/4"
Connection Type
FGHT x MGHT
Standards
125 CWP
Pipe Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-194NL
Zoro #
G1854766
UPC #
662545092072
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Pipe Size
3/4"

Details

Body Material
Brass
Connection Type
FGHT x MGHT
Standards
125 CWP

Description

3/4" T-553 No Lead Brass Vacuum Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.