
3/4 X 3/4 X 1-1/4 GALV RED TEE
Mfr # 352-249C
Zoro # G1091949
product price: $13.75
/eaKey Features
Standards
Class 150, ANSI/NSF 61
Size
3/4 x 3/4 x 1-1/4
Connection Type
FNPT x FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-249C
Zoro #
G1091949
UPC #
662545094670
Country of Origin
China
Dimensions
Size
3/4 x 3/4 x 1-1/4
Details
Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT x FNPT
Description
3/4" x 3/4" x 1-1/4" China Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.