
3/8" LONG TURN ST 90 ELBOW
Mfr # 450-082
Zoro # G1109345
product price: $10.75
/eaKey Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
3/8" x 1/2"
Connection Type
Copper x Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-082
Zoro #
G1109345
UPC #
662545046211
Country of Origin
Korea, Republic of
Dimensions
Size
3/8" x 1/2"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Fitting
Description
3/8"(ID) 1/2"(OD) Copper 90° Long Turn Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.