
3X11/4 RED COUPLING FTGXC
Mfr # 450-442
Zoro # G1095080
product price: $46.35
/eaKey Features
Fitting Connection Type
FTG x C
Outside Dia.
3-1/8" x 1-3/8"
Pipe Fitting Material
Copper
Size
3" x 1-1/4"
Connection Type
Fitting x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450-442
Zoro #
G1095080
UPC #
662545047997
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
3-1/8" x 1-3/8"
Size
3" x 1-1/4"
Details
Fitting Connection Type
FTG x C
Item
Reducing Fitting Coupling
Pipe Fitting Material
Copper
Connection Type
Fitting x Copper
Description
3" x 1-1/4"(ID) 3-1/8" x 1-3/8"(OD) Copper Reducing Fitting Coupling, Ftg x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.