
3X2 CXC RED COUP
Mfr # 450-554
Zoro # G1072577
product price: $45.55
/eaKey Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
3" x 2"
Connection Type
Copper x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-554
Zoro #
G1072577
UPC #
662545048529
Country of Origin
Korea, Republic of
Dimensions
Size
3" x 2"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper
Description
3" x 2"(ID) 3-1/8"x2-1/8"(OD) Copper Reducing Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.