Zoro Homepage

4" 603 THREADED ADAPTOR

  • Mfr # 201-231

  • Zoro # G1810517


product price: $33.39
/ea

Key Features

Connection Type
FNPT
Standards
150 p.s.i. @ 73°F
Size
Fits 4"
Pipe Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-231
Zoro #
G1810517
UPC #
662545003337
Country of Origin
Taiwan, Province of China

Dimensions

Size
Fits 4"
Pipe Size
4

Details

Connection Type
FNPT
Standards
150 p.s.i. @ 73°F

Description

4" 603 FNPT Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.