Zoro Homepage

4 X 3 X 3 COPPER RED TEE

  • Mfr # 450-330

  • Zoro # G1841140


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
4" x 3" x 3"
Connection Type
Copper x Copper x Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-330
Zoro #
G1841140
UPC #
662545047577
Country of Origin
Korea, Republic of

Dimensions

Size
4" x 3" x 3"

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper x Copper

Description

4" x 3" x 3"(ID) 4-1/8" x 3-1/8" x 3-1/8"(OD) Copper Reducing Tee, C x C x C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.