Zoro Homepage

4X2 RED COUPLING FTGXC

  • Mfr # 450-447

  • Zoro # G1101286


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Size
4" x 2"
Connection Type
Fitting x Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-447
Zoro #
G1101286
UPC #
662545048031
Country of Origin
Korea, Republic of

Dimensions

Size
4" x 2"

Details

Connection Type
Fitting x Copper

Description

4" x 2"(ID) 4-1/8" x 2-1/8"(OD) Copper Reducing Fitting Coupling, Ftg x C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.