
4X3 RED COUPLING FTGXC
Mfr # 450-449
Zoro # G1070836
product price: $87.75
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
FTG x C
Outside Dia.
4-1/8 in; 3-1/8 in
Pipe Fitting Material
Copper
Size
4" x 3"
Connection Type
Fitting x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-449
Zoro #
G1070836
UPC #
662545048055
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
4-1/8 in; 3-1/8 in
Size
4" x 3"
Details
Fitting Connection Type
FTG x C
Item
Reducing Fitting Coupling
Pipe Fitting Material
Copper
Connection Type
Fitting x Copper
Description
4" x 3"(ID) 4-1/8" x 3-1/8"(OD) Copper Reducing Fitting Coupling, Ftg x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.