Zoro Homepage

5/8" COPPER 45 ELBOW

  • Mfr # 450-035

  • Zoro # G1109056


product price: $9.15
/ea

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
5/8" x 3/4"
Connection Type
Copper x Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-035
Zoro #
G1109056
UPC #
662545046068
Country of Origin
Korea, Republic of

Dimensions

Size
5/8" x 3/4"

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper

Description

5/8"(ID) 3/4" (OD) Copper 45° Elbow, C x C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.