Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBE CLIP HOLDER 1"

  • Mfr # 800-355

  • Zoro # G1810447


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Type
Clip Tube Holder
Fits Tube Size
1 in
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-355
Zoro #
G1810447
UPC #
662545067384
Country of Origin
Germany

Dimensions

Fits Tube Size
1 in
Size
1"

Details

Type
Clip Tube Holder

Description

SnappRAIL Clip Tube Holder (1” Tubing)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.