USB
- Mfr # F2RU6PRGC
- Zoro # G823956239
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
6 ft
Housing Material
Plastic
Plug Style
Right Angle
Current Rating
15 A
Number of USB Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2RU6PRGC
- Zoro #
- G823956239
- UPC #
- 786776191806
- Country of Origin
- China
Dimensions
- Power Cord Length
- 6 ft
- Minimum Table Thickness
- 0.38 in
- Maximum Table Thickness
- 1.25 in
- Overall Height
- 2.25 in
- Overall Width
- 2.38 in
- Wire Size
- 14 AWG
- Overall Depth
- 2 in
- Fits Chest Size
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Details
- Item
- Furniture Power Outlet
- Housing Material
- Plastic
- Plug Style
- Right Angle
- Current Rating
- 15 A
- Number of USB Ports
- 1
- Features
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
- Number of Outlets
- 2
- Includes Plug Pass-Through
- Yes
- Standards
- cETLus, FCC, Prop 65, RoHS, UL 962A
- Shape
- Rectangular
- USB Connectors Included
- Type A, Type C
- NEMA Receptacle Configuration
- 5-15R
- Application
- Commercial, Education, Hospitality
- Mount Type
- Recessed
- Voltage Rating
- 125V AC
- Housing Color
- Gray
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Current Rating 15 A, Features Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally, Housing Color Gray, Housing Material Plastic, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.25 in, Minimum Table Thickness 0.38 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 1, Overall Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.