Shop LEGRAND
See all product information
Create Account
Cord
- Mfr # WSPC220CWH10
- Zoro # G223956280
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Maximum Table Thickness
1.5 in
Minimum Table Thickness
1 in
Power Cord Length
10 ft
Standards
ETL
Overall Depth
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPC220CWH10
- Zoro #
- G223956280
- UPC #
- 786776200140
- Country of Origin
- Viet Nam
- Item
- Furniture Power Cord
- Standards
- ETL
- Includes
- 15 A Tamper Resistant Power Receptacles, (2) Smart USB-A and USB-C Ports, Clamp Mounting Kit, Screw-In Mounting Plate, Under Table Mount Bracket
- Mount Type
- Surface
- Shape
- Rectangular
- USB Connectors Included
- Type A, Type C
- Current Rating
- 15 A
- Application
- Commercial
- Voltage Rating
- 125V AC
- Housing Color
- White
- Housing Material
- Plastic
- Features
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
- NEMA Receptacle Configuration
- 5-15R
- Number of Outlets
- 4
- Plug Style
- Right Angle
Dimensions
- Maximum Table Thickness
- 1.5 in
- Minimum Table Thickness
- 1 in
- Power Cord Length
- 10 ft
- Overall Depth
- 4.9 in
- Overall Height
- 2.25 in
- Overall Width
- 2.25 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
Description
Furniture Power Cord, Application Commercial, Current Rating 15 A, Features Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability, Housing Color White, Housing Material Plastic, Includes 15 A Tamper Resistant Power Receptacles, (2) Smart USB-A and USB-C Ports, Clamp Mounting Kit, Screw-In Mounting Plate, Under Table Mount Bracket, Maximum Table Thickness 1.5 in, Minimum Table Thickness 1 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.