USB
- Mfr # RDSZCNI
- Zoro # G623956354
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
Includes
Bezel
Voltage Rating
125V AC
Standards
ETL, RoHS
NEMA Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDSZCNI
- Zoro #
- G623956354
- UPC #
- 786776197020
- Country of Origin
- China
Dimensions
- Maximum Table Thickness
- 0.75 in
- Power Cord Length
- 6 ft
- Wire Size
- 14 AWG
- Overall Width
- 7.13 in
- Overall Height
- 2.5 in
- Overall Depth
- 2.13 in
- Fits Chest Size
- Quick Installation, Easy Installation
Details
- Item
- Furniture Power Outlet
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Includes
- Bezel
- Voltage Rating
- 125V AC
- Standards
- ETL, RoHS
- NEMA Receptacle Configuration
- 5-15R
- Plug Style
- Right Angle
- Minimum Operating Temperature
- 32 Degrees F
- Number of Outlets
- 5
- Current Rating
- 15 A
- Maximum Operating Temperature
- 149 Degrees F
- Housing Color
- Nickel
- Housing Material
- Plastic
- Mount Type
- Recessed
- USB Connectors Included
- Type A, Type C
- Shape
- Rectangular
- Features
- Quick Installation, Easy Installation
Description
Furniture Power Outlet, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color Nickel, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 5, Number of USB Ports 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.