USB
- Mfr # F4RRUS6NRWC
- Zoro # G923956061
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Current Rating
15 A
Number of USB Ports
1
Standards
cETLus, FCC, Prop 65, RoHS, UL 962A
Minimum Table Thickness
0.38 in
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4RRUS6NRWC
- Zoro #
- G923956061
- UPC #
- 786776197273
- Country of Origin
- China
- Item
- Furniture Power Outlet
- Current Rating
- 15 A
- Number of USB Ports
- 1
- Standards
- cETLus, FCC, Prop 65, RoHS, UL 962A
- Voltage Rating
- 125V AC
- Mount Type
- Recessed
- Shape
- Rectangular
- Housing Material
- Plastic
- Features
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
- NEMA Receptacle Configuration
- 5-15R
- USB Connectors Included
- Type A, Type C
- Application
- Commercial, Education, Hospitality
- Number of Outlets
- 4
- Housing Color
- White
- Plug Style
- Right Angle
Dimensions
- Minimum Table Thickness
- 0.38 in
- Overall Height
- 2.25 in
- Power Cord Length
- 6 ft
- Maximum Table Thickness
- 1.25 in
- Overall Width
- 2.38 in
- Wire Size
- 14 AWG
- Overall Depth
- 2 in
- Fits Chest Size
- Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Current Rating 15 A, Features Easy Installation, Front Mount Unit, Future-Ready, Slim Modern Design, Can be Mounted Vertically and Horizontally, Housing Color White, Housing Material Plastic, Maximum Table Thickness 1.25 in, Minimum Table Thickness 0.38 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 1, Overall Depth 2 in, Overall Height 2.25 in, Overall Width 2.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.