Shop All Electrical Raceways
Legrand
Cover Plate, Ivory, Plates
Mfr # V4047BH
Zoro # G1578421
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4047
- Color Ivory
- Material Steel
- Length 4 3/4 in
- Width 5 1/8 in
Product Information
- Brand Legrand
- MFR # V4047BH
- Zoro # G1578421
- UPC # 786776043273
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 3/4 in |
Width | 5 1/8 in |
Length (Straight Wireway) | 4.75 in |
Length (In.) | 4.750 |
Width (In.) | 5.125 |
Details
Description
Cover Plate, Series 4047, Material Steel, Length 4 3/4 in, Width 5 1/8 in, Color Ivory, For Use With 4047 Raceways, Features Mouse hole Twist Out and Grommet, Two-Gang Cover with Duplex Receptacle Opening, Includes Grommet, Standards PEP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Black (HBL5261BK)
- AIMS POWER Deep Cycle 12V 200 Ah AGM Maintenance Free Battery Heavy Duty Group 4D (AGM12V200A)
- EASYLIFE TECH 15 Amp 125V Grnd Replacement Plug HD w/Rubber Grip UL Listed, PK 20 (0-1115-R-PK)
- AAON SWITCH FSTAT 300 EXP 038 MR (P61600)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5747)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', White, 50 Ft (FWF-14511)
- Legrand Electrical Raceways