Shop All Electrical Raceways
Quest Technology International
Raceway On-A-Roll - 3/8'', White, 50 Ft
Mfr # FWF-14511
Zoro # G106580014
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 50 ft
- Width 0.38
- Height 0.38
Product Information
- Brand Quest Technology International
- MFR # FWF-14511
- Zoro # G106580014
- UPC # 85924100010
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 50 ft |
Width | 0.38 |
Height | 0.38 |
Details
Description
Raceway On-A-Roll is ideal for wiring security systems, telecom & datacom, and home theater installations. When pulled out of the box, Raceway On-ARoll is in its flat design, can be cut to exact size, and snaps together into a standard duct shape. The 1/2" and 1" Raceway On-A-Roll system is compatible_x000D_ with the accessory components of the WireHider System. It comes complete with a solvent based curing adhesive tape on the back for secure adhesion to the wall. It is an easy and efficient way to organize and conceal wires or cables of any kind. Packaged in a pizza box style dispenser its cut-to-length efficiency, provides 100% usable raceway.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X36 CS, GRY (T6636CH)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (CCMR05.6)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- Quest Technology International Electrical Raceways