Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire

  • Mfr # TR26352LACC8

  • Zoro # G916038484


product price: $12.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR26352LACC8
Zoro #
G916038484
UPC #
785007015577
Country of Origin
Mexico

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Housing Color
Light Almond

Description

Pass & Seymour Duplex Receptacle, 125 V, 20 A, 2 Pole, 3 Wires, 14 to 10 AWG Wire, 5-20R, -40 to 60 deg C Operating, Nylon, Light Almond, Dimensions: 1.37 in W x 0.93 in D x 3.91 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.