Shop LEGRAND
See all product information
Create Account
Occupancy Switches
- Mfr # CX-100-1
- Zoro # G922984546
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Type
Sensor with Isolated Relay
Standards
CUL
Series
CX-100
Size
3.3" L x 3.3" W x 2.1" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX-100-1
- Zoro #
- G922984546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3.3" L x 3.3" W x 2.1" D
Details
- Type
- Sensor with Isolated Relay
- Standards
- CUL
- Series
- CX-100
Description
24 VDC, 19 mA, 90' Linear, White, Passive Infrared, 15 Sec to 30 Min Time Delay, Occupancy Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.