PIN & SLEEVE
- Mfr # LE560C6WNPT7A
- Zoro # G922784009
product price:Â
$
500.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Wires
5
IP Rating
IP44, IP67
Wire Connection Type
Screw Terminals
Current Rating
60 A
Maximum Wire Size
4 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LE560C6WNPT7A
- Zoro #
- G922784009
- UPC #
- 785007499308
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 4 AWG
- Wire Rope Length
- 10 in
- Outside Diameter
- 4.5 in
- Minimum Wire Size
- 6 AWG
- Overall Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- 3/4 in Aluminum NPT Wire Retention Design, Locking Ring with an Integral Neoprene Gasket Provides Watertight Seal When Plug and Connector/Receptacle Are Mated, Standard Clocking Positions Identified by Device Color Allow for Quick Identification and Intermate Ability
Description
Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating IP44, IP67, Number of Poles 4, Number of Wires 5, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Switch Rated No, Voltage Rating 200/346V AC, 240/415V AC, Hazardous Location Specification Not Applicable, Housing Material Nylon, Market Industrial, Maximum Wire Size 4 AWG, Minimum Wire Size 6 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.