Shop LEGRAND
See all product information
Create Account
PIN & SLEEVE
- Mfr # PSAD601
- Zoro # G822783973
product price:Â
$
99.75
/ea
Key Features
Color
Silver
Wire Rope Length
2.08 in
Compatible Device Current
60 A
Material
Thermoplastic
Resistance Properties
Chemical Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSAD601
- Zoro #
- G822783973
- UPC #
- 785007235609
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2.08 in
- Overall Width
- 2 in
- Hub Diameter
- 1 in
- Overall Length
- 2.08 in
- Length
- 2.08 in
Details
- Color
- Silver
- Compatible Device Current
- 60 A
- Item
- Cable Adapter
- Material
- Thermoplastic
- Resistance Properties
- Chemical Resistant
- Standards
- UL Listed
- Shell Material
- Thermoplastic
- Wire Color
- Silver
Description
PIN & SLEEVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.