Shop LEGRAND
See all product information
Create Account
Power Tower
- Mfr # P4HUHUWH
- Zoro # G423956059
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Features
Highly Configurable, Slim Modern Design
Maximum Operating Temperature
149 Degrees F
Overall Depth
9.19 in
Housing Color
White
Overall Height
35.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4HUHUWH
- Zoro #
- G423956059
- UPC #
- 786776198546
- Country of Origin
- China
Dimensions
- Overall Depth
- 9.19 in
- Overall Height
- 35.75 in
- Power Cord Length
- 8 ft
- Overall Width
- 9.19 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Highly Configurable, Slim Modern Design
Details
- Item
- Furniture Power Tower
- Features
- Highly Configurable, Slim Modern Design
- Maximum Operating Temperature
- 149 Degrees F
- Housing Color
- White
- Shape
- Rectangular
- Standards
- cETLus, UL 1363
- Application
- Commercial, Education, Hospitality, Residential
- Housing Material
- Aluminum
- Current Rating
- 15 A
- NEMA Receptacle Configuration
- 5-15R
- Number of Outlets
- 4
- USB Connectors Included
- Type A, Type C
- Voltage Rating
- 125V AC
- Minimum Operating Temperature
- 32 Degrees F
- Mount Type
- Surface
- Plug Style
- Right Angle
Description
Furniture Power Tower, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Highly Configurable, Slim Modern Design, Housing Color White, Housing Material Aluminum, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 2, Overall Depth 9.19 in, Overall Height 35.75 in, Overall Width 9.19 in, Plug Style Right Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.