Shop All Power Strips
Legrand
Power Unit, Nickel, 2 Outlet, 2 USB
Mfr # RDZNI
Zoro # G6228947
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125VAC
- Color Nickel
- Cord Length 6 ft.
- Max. Amps 15A
Product Information
- Brand Legrand
- MFR # RDZNI
- Zoro # G6228947
- UPC # 786776189056
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Depth | 2 1/8 in |
Height | 2 1/2 in |
Mounting Hole Size | 2 in x 5 1/4 in |
Overall Width | 5.625 in |
Overall Height | 2.5 in |
Overall Depth | 2.125 in |
Power Cord Length | 10 ft |
Mount Hole Diameter | 5 1/4 in |
Details
Description
Furniture Power Outlet, Application Bars, Cafeterias, Guest Rooms, Lecture Halls, Office Lobbies, Restaurants, Transportation Hubs, Waiting Rooms, Current Rating 3.1 A, Housing Color Nickel, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 5 1/4 in, Mount Type Recessed, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2.125 in, Overall Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FNQ-R-2-1/4)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB, 1 Switch (RDSZBK)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- Legrand Power Strips