Legrand
Prewired Raceway, 15A, 5 Outlet, White
Mfr # WH20GB512
Zoro # G4714464
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Amps 15A
- Voltage 125V AC
- Color White
- Cord Length 5 ft.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- Legrand Power Strips