Legrand
Shallow Switch and Receptacle Box, Ivory
Mfr # V5748S
Zoro # G2907493
$8.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 500, 700
- Color Ivory
- Mounting Style Screw On
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/2x8", PK25 (Y-08-025-BK)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- MULBERRY Electrical box covers 4-IN.SQ.SWITCH/GFCI COVER (11436)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- LEGRAND Device Plate, Steel, 6000 Series, Plates (V6007C-1)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- Legrand Electrical Raceways