Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 2 Wire, Non-Grounded

  • Mfr # 4025ICC20

  • Zoro # G516038471


product price:  $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4025ICC20
Zoro #
G516038471
UPC #
785007857474
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wiring Method
Side
Grounding
Non-Grounded
Housing Color
Ivory
Standards
UL Listed

Description

Pass & Seymour Duplex Outlet, 125 V, 15 A, 2 Pole, 2 Wires, Side Wiring, 14 to 12 AWG Wire, 5-15R, Thermoplastic, Ivory, Dimensions: 3.75 in W x 8.88 in D x 5.25 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products