Zoro Homepage

Straight Blade Receptacle, 6-30R, 30 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 3801CC6

  • Zoro # G616054784


product price: $20.39
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3801CC6
Zoro #
G616054784
UPC #
785007305333
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Listed, UL 498, cULus Listed
Flange Type
Non-Flanged

Description

Pass & Seymour Straight Blade Power Outlet Receptacle, 250 V, 30 A, 2 Pole, 3 Wires, NEMA 6-30, Flush Mounting, Thermoplastic, Black, Dimensions: 2.5 in W x 2.2 in D x 3.75 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.