Shop LEGRAND
See all product information
Create Account
USB
- Mfr # D2RU6XRWC
- Zoro # G223956136
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Maximum Table Thickness
1.5 in
Overall Depth
3.1 in
Mount Type
Surface
NEMA Receptacle Configuration
5-15R
Features
Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2RU6XRWC
- Zoro #
- G223956136
- UPC #
- 786776198584
- Country of Origin
- China
- Item
- Furniture Power Outlet
- Mount Type
- Surface
- NEMA Receptacle Configuration
- 5-15R
- Features
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
- USB Connectors Included
- Type A, Type C
- Plug Style
- Right Angle
- Includes
- Mounting Kit
- Standards
- cETLus, Prop 65, RoHS, UL 962A
- Current Rating
- 15 A
- Application
- Commercial, Education, Hospitality, Residential
- Number of USB Ports
- 1
- Voltage Rating
- 125V AC
- Housing Color
- White
- Housing Material
- Plastic
- Shape
- Rectangular
- Number of Outlets
- 2
Dimensions
- Maximum Table Thickness
- 1.5 in
- Overall Depth
- 3.1 in
- Overall Height
- 2.63 in
- Minimum Table Thickness
- 0.5 in
- Overall Width
- 1.94 in
- Power Cord Length
- 6 ft
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles, Housing Color White, Housing Material Plastic, Includes Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Number of USB Ports 1, Overall Depth 3.1 in, Overall Height 2.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.