Shop LEGRAND
See all product information
Create Account
USB
- Mfr # D3RUR6XRGC
- Zoro # G123956069
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Standards
cETLus, Prop 65, RoHS, UL 962A
Overall Depth
4.38 in
Overall Width
1.94 in
Minimum Table Thickness
0.5 in
USB Connectors Included
Type A, Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3RUR6XRGC
- Zoro #
- G123956069
- UPC #
- 786776182866
- Country of Origin
- United States
Dimensions
- Overall Depth
- 4.38 in
- Overall Width
- 1.94 in
- Minimum Table Thickness
- 0.5 in
- Overall Height
- 2.63 in
- Maximum Table Thickness
- 1.5 in
- Power Cord Length
- 6 ft
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Details
- Item
- Furniture Power Outlet
- Standards
- cETLus, Prop 65, RoHS, UL 962A
- USB Connectors Included
- Type A, Type C
- Includes
- Mounting Kit
- NEMA Receptacle Configuration
- 5-15R
- Number of USB Ports
- 1
- Features
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
- Mount Type
- Surface
- Shape
- Rectangular
- Housing Material
- Plastic
- Plug Style
- Right Angle
- Number of Outlets
- 3
- Voltage Rating
- 125V AC
- Application
- Commercial, Education, Hospitality, Residential
- Current Rating
- 15 A
- Housing Color
- Gray
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles, Housing Color Gray, Housing Material Plastic, Includes Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Number of USB Ports 1, Overall Depth 4.38 in, Overall Height 2.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.