USB
- Mfr # D4RRRU6XRGC
- Zoro # G423956172
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Surface
Features
Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Application
Commercial, Education, Hospitality, Residential
USB Connectors Included
Type A, Type C
NEMA Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4RRRU6XRGC
- Zoro #
- G423956172
- UPC #
- 786776195323
- Country of Origin
- China
- Item
- Furniture Power Outlet
- Mount Type
- Surface
- Features
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
- Application
- Commercial, Education, Hospitality, Residential
- USB Connectors Included
- Type A, Type C
- NEMA Receptacle Configuration
- 5-15R
- Voltage Rating
- 125V AC
- Number of Outlets
- 4
- Current Rating
- 15 A
- Standards
- cETLus, Prop 65, RoHS, UL 962A
- Number of USB Ports
- 1
- Housing Material
- Plastic
- Shape
- Rectangular
- Includes
- Mounting Kit
- Plug Style
- Right Angle
- Housing Color
- Gray
Dimensions
- Overall Depth
- 5.63 in
- Minimum Table Thickness
- 0.5 in
- Maximum Table Thickness
- 1.5 in
- Overall Width
- 1.94 in
- Power Cord Length
- 6 ft
- Overall Height
- 2.63 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Easy Installation, Highly Configurable, Slim Modern Design, Tamper-Resistant Receptacles, Housing Color Gray, Housing Material Plastic, Includes Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 1, Overall Depth 5.63 in, Overall Height 2.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.