USB
- Mfr # RDSZCBK
- Zoro # G523956393
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
6 ft
Maximum Operating Temperature
149 Degrees F
NEMA Receptacle Configuration
5-15R
Minimum Operating Temperature
32 Degrees F
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDSZCBK
- Zoro #
- G523956393
- UPC #
- 786776196979
- Country of Origin
- China
Dimensions
- Power Cord Length
- 6 ft
- Overall Depth
- 2.13 in
- Wire Size
- 14 AWG
- Overall Width
- 7.13 in
- Maximum Table Thickness
- 0.75 in
- Overall Height
- 2.5 in
- Fits Chest Size
- Quick Installation, Easy Installation
Details
- Item
- Furniture Power Outlet
- Maximum Operating Temperature
- 149 Degrees F
- NEMA Receptacle Configuration
- 5-15R
- Minimum Operating Temperature
- 32 Degrees F
- Housing Color
- Black
- Standards
- ETL, RoHS
- Housing Material
- Plastic
- Features
- Quick Installation, Easy Installation
- Voltage Rating
- 125V AC
- Includes
- Bezel
- Current Rating
- 15 A
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Shape
- Rectangular
- USB Connectors Included
- Type A, Type C
- Number of Outlets
- 5
- Mount Type
- Recessed
- Plug Style
- Right Angle
Description
Furniture Power Outlet, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color Black, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 5, Number of USB Ports 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.