Shop LEGRAND
See all product information
Create Account
USB
- Mfr # WSPC220C65WH
- Zoro # G623956163
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Housing Color
White
Overall Depth
6 in
USB Connectors Included
Type A, Type C
Mount Type
Surface
Overall Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPC220C65WH
- Zoro #
- G623956163
- UPC #
- 786776196764
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 6 in
- Overall Height
- 2.25 in
- Power Cord Length
- 6 ft
- Minimum Table Thickness
- 0.5 in
- Maximum Table Thickness
- 1.5 in
- Overall Width
- 2.38 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
Details
- Item
- Furniture Power Outlet
- Housing Color
- White
- USB Connectors Included
- Type A, Type C
- Mount Type
- Surface
- NEMA Receptacle Configuration
- 5-15R
- Shape
- Rectangular
- Number of Outlets
- 5
- Features
- Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability
- Housing Material
- Plastic
- Application
- Commercial
- Number of USB Ports
- 3
- Voltage Rating
- 125V AC
- Standards
- ETL, FCC
- Current Rating
- 15 A
- Includes
- Clamp Mounting Kit
- Plug Style
- Right Angle
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, Features Energy Efficient, Blends into Your Space, Easy Installation, Smart Charging Capability, Housing Color White, Housing Material Plastic, Includes Clamp Mounting Kit, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 5, Number of USB Ports 3, Overall Depth 6 in, Overall Height 2.25 in, Overall Width 2.38 in, Plug Style Right Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.