Shop LEGRAND
See all product information
Create Account
USB
- Mfr # RFPCRUAUC-WH
- Zoro # G023956022
product price:Â
$
79.99
/ea
Key Features
Power Cord Length
6 ft
USB Connectors Included
Type A, Type C
Mount Type
Recessed
Mount Hole Diameter
2 1/2 in
Overall Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFPCRUAUC-WH
- Zoro #
- G023956022
- UPC #
- 786776192490
- Country of Origin
- China
- Item
- Furniture Power Outlet
- USB Connectors Included
- Type A, Type C
- Mount Type
- Recessed
- Features
- Quick Installation, Easy Installation
- Shape
- Round
- Housing Color
- White
- Voltage Rating
- 125V AC
- Maximum Operating Temperature
- 149 Degrees F
- Current Rating
- 15 A
- Application
- Commercial, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Minimum Operating Temperature
- 32 Degrees F
- Plug Style
- Right Angle
- Housing Material
- Plastic
- NEMA Receptacle Configuration
- 5-15R
- Standards
- ETL, RoHS
- Number of Outlets
- 3
Dimensions
- Power Cord Length
- 6 ft
- Mount Hole Diameter
- 2 1/2 in
- Overall Depth
- 3 in
- Outside Diameter
- 2.13 in
- Wire Size
- 14 AWG
- Maximum Table Thickness
- 1.75 in
- Minimum Table Thickness
- 0.25 in
- Overall Width
- 3 in
- Overall Height
- 3 in
- Fits Chest Size
- Quick Installation, Easy Installation
Description
Furniture Power Outlet, Application Commercial, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color White, Housing Material Plastic, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 1.75 in, Minimum Operating Temperature 32 Degrees F, Minimum Table Thickness 0.25 in, Mount Hole Diameter 2 1/2 in, Mount Type Recessed, NEMA Receptacle Configuration 5-15R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.