USB Receptacle, 15 A, Black, Nylon

  • Mfr # R26USBACBK
  • Zoro # G8037164
product price: 
$
40.15
/ea

Key Features

Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Voltage
125.0V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R26USBACBK
Zoro #
G8037164
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.35 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in

Details

Item
USB Receptacle
Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Voltage
125.0V
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
USB Connector
Type A and C
Color - Plugs and Receptacles
Black
Wiring Method
Back/Side
Color
Black
Mounting Type
Box
Number of Poles
2
Material of Construction
Nylon
Outlet Type
Tamper-Resistant,USB-A Charging,USB-C Charging
Number of Wires
3
Tamper Resistance
Yes
Number of USB Ports
2
Standards
cULus
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
USB Charging Capacity
3.1 A
Power Indicator
No
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Power Indicating Light
No
Receptacle Type
Duplex
Maximum Operating Temperature
140 Degrees F
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees F
USB Connection Type
A, C
Resistance Properties
Tamper Resistant
Market
Residential
Mount Type
Flush
Grade
General Use
NEMA Receptacle Configuration
5-15R
Housing Material
Nylon
Housing Color
Black
Number of Receptacles
2
Features
USB-A Charging,USB-C Charging
Is Tamper-Resistant
Yes
Indoor/Outdoor
Indoor
Environmental Conditions
95 (relative humidity, non-condensing)
NEMA Configuration Code
5-15R
Nema Rating
15A
Number of USBs
2
Finish
Matte
Amperage
15.0 A
Series
radiant(R)
Grounding
Grounded
Phase
Single
GFCI
No
Surge Protection
No
Number of Outlets
2

Description

USB Receptacle, Current Rating 15 A, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating Not Applicable, Housing Material Nylon, IP Rating Not Applicable, Maximum Wire Size 10 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.