Shop LEGRAND

USB Receptacle, 15 A, White, Nylon

  • Mfr # R26USBACW
  • Zoro # G8038108

product price: 
$
44.29
/ea

Key Features

Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Voltage
125.0 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R26USBACW
Zoro #
G8038108
UPC #
-
Country of Origin
Viet Nam
Item
USB Receptacle
Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Voltage
125.0 V
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
USB Charging Capacity
3.1 A
Number of Wires
3
Outlet Type
Tamper-Resistant,USB-A Charging,USB-C Charging
Weather Resistant - Plugs and Receptacles
No
Wiring Method
Back/Side
Number of USB Ports
2
Color - Plugs and Receptacles
White
Wiring Method - Plugs and Receptacles
Back and Side
Standards
cULus
Material of Construction
Nylon
Number of Poles
2
Mounting Type
Box
Tamper Resistance
Yes
Power Indicator
No
Color
White
USB Connector
Type A and C
Power Indicating Light
No
Market
Residential
Housing Material
Nylon
Mount Type
Flush
Receptacle Type
Duplex
Minimum Operating Temperature
-40 Degrees F
Current Rating
15 A
Grade
General Use
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
140 Degrees F
Voltage Rating
125V AC
USB Connection Type
A, C
Resistance Properties
Tamper Resistant
Housing Color
White
NEMA Receptacle Configuration
5-15R
NEMA Configuration Code
5-15R
Environmental Conditions
95 (relative humidity, non-condensing)
Amperage
15.0 A
Nema Rating
15A
Number of Receptacles
2
Finish
Matte
Features
USB-A Charging,USB-C Charging
Number of USBs
2
Is Tamper-Resistant
Yes
Indoor/Outdoor
Indoor
Surge Protection
No
Number of Outlets
2
Grounding
Grounded
Phase
Single
Series
radiant(R)
GFCI
No

Description

USB Receptacle, Current Rating 15 A, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, GFCI No, Grade General Use, Grounding Grounded, Horsepower Rating Not Applicable, Housing Material Nylon, IP Rating Not Applicable, Maximum Wire Size 10 AWG

Ratings & reviews